$ 518.02 EA
Company wide:
0
in stock
Documents & Guides
Panel, Half 30.88x26.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 72.06x30.06, Material/finish: Steel/white
Overview
Panel, Half 30.88x26.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 72.06x30.06, Material/finish: Steel/white
Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.
Also known as: 783510233501, A72P30F2, HOFA72P30F2
Features & Benefits
- Available in Full-Length and Half-Length
- Plated mounting hardware is provided
Specifications
| Color: | White |
| Material: | Steel |
| Width: | 26 in |
| Finish: | Powder Coated |
| Height: | 30.880 in |
| Color: | White |
| Width: | 26 in |
| Height: | 30.880 in |
| Material: | Steel |
| Finish: | Powder Coated |