Panels For Free-Stand Enclosure, Single Door, 72" x 24", Steel

Item #: 0027383

Cat #: A72P24F1

UPC: 783510233204

$ 682.24 EA
Company wide:
0 in stock
Panel For Enclosure, 60 x 20 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 60 x 20 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510233204, A72P24F1, HOFA72P24F1

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Width: 24 in
Height: 72 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Width: 24 in
Material: Steel
Height: 72 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4