$ 636.36 EA
Company wide:
0
in stock
Documents & Guides
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel, fits 60.06x24.06, White, Steel
Overview
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel, fits 60.06x24.06, White, Steel
nVent HOFFMAN HOFA60P24F1 panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.
Also known as: 783510212605, A60P24F1, HOFA60P24F1
Features & Benefits
- Available in Full-Length and Half-Length
- Plated mounting hardware is provided
Specifications
| Height: | 57 in |
| Color: | White |
| Material: | Steel |
| Width: | 21 in |
| Height: | 57 in |
| Material: | Steel |
| Color: | White |
| Width: | 21 in |