Panel For Enclosure, 36" x 33", Type 3R/4/4X/12/13, Steel

Item #: 0833371

Cat #: A36P36G

UPC: 783510150723

$ 371.91 EA
Company wide:
0 in stock
Panel For Enclosure, 33 x 33 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 33 x 33 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

nVent HOFFMAN HOFA36P36G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150723, A36P36G, HOFA36P36G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: White
Width: 36 in
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 36 in
Height: 36 in