Window Kit, Deep Hinged, Concept Series, 21.65 x 22.44 x 3.50"

Item #: 0311846

Cat #: CWHD5557

UPC: 783510417109

$ 1278.75 EA
Company wide:
0 in stock
Documents & Guides
Window Kit, Deep Hinged, Concept Series, 21.65 x 22.44 x 3.50 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Window Kit, Deep Hinged, Concept Series, 21.65 x 22.44 x 3.50 Inch, Material/Finish: Steel/Gray Powder Coat

Concept deep hinged window kit can be used as an accessory window kit on larger standard nVent HOFFMAN enclosure doors. It provides two-inch space between enclosure front opening and window surface, accommodating switches, lights, meters and other components.

Also known as: 783510417109, CWHD5557, HOFCWHD5557

Features & Benefits

  • Hinged on the left side and has a single-point slotted latch
  • Optional locking or non-locking wing knob latch is available
  • Aesthetic die-cast aluminum frame
  • 0.188-in. (5-mm) thick, clear polycarbonate window

Specifications

Color: Gray
IP/NEMA Rating: IP55
Weight: 17 lb
Finish: Powder Coated
Color: Gray
Weight: 17 lb
IP/NEMA Rating: IP55
Finish: Powder Coated