Drip Shield Kit For NEMA 4X Enclosures, Type: Single Door Wall-Mount

Item #: 0026583

Cat #: ADK30SS6

UPC: 783510228507

$ 379.16 EA
Company wide:
0 in stock
Drip Shield Kit For NEMA 4X Enclosures, Type: Single Door Wall-Mount, Fits Enclosure Size "B" = 30 Inches, Material/Finish: Steel/Gray Powder Coat

Overview

Drip Shield Kit For NEMA 4X Enclosures, Type: Single Door Wall-Mount, Fits Enclosure Size "B" = 30 Inches, Material/Finish: Steel/Gray Powder Coat

nVent HOFFMAN HOFADK30SS6 is easily installed on Type 4 and 4X wall-mount enclosures (excluding quick-release latch models). Protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (furnished). A tube of sealing compound is supplied with each kit. Manufactured from 14 gauge Type 316 stainless steel. Kits can be special ordered for other nVent HOFFMAN enclosures. Consult factory for more information. Product maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a nVent HOFFMAN enclosure.

Also known as: 783510228507, ADK30SS6, HOFADK30SS6

Features & Benefits

  • A tube of sealing compound is supplied with each kit.

Specifications

Height: 30 in
Color: Gray
Material: Stainless Steel
IP/NEMA Rating: NEMA 4
Standards: Build America Buy America Compliant
Height: 30 in
Material: Stainless Steel
Standards: Build America Buy America Compliant
Color: Gray
IP/NEMA Rating: NEMA 4