0.25A, 250V, 263 Series

Item #: 0567382

Cat #: 0263.250MXL

UPC: 079458890815

$ 5.72 EA
Company wide:
0 in stock
Documents & Guides
0.25 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

0.25 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II 263 Series Fuse is a specially designed axial leaded fuse that achieves a 250V rating in a small package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating; 250V rating.

Also known as: 079458890815, 0263.250MXL, LFU0263.250MXL

Specifications

Volts DC: 250
Type: Subminiature, Fuse
Speed: Very Fast Acting
Amps: 0.250
Standards: California Proposition 65
Volts DC: 250
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Subminiature, Fuse
Amps: 0.250