$ 7.13 EA
Company wide:
0
in stock
Documents & Guides
.062 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting
Overview
.062 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting
The PICO® II 263 Series Fuse is a specially designed axial leaded fuse that achieves a 250V rating in a small package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating; 250V rating.
Also known as: 079458890792, 0263.062MXL, LFU0263.062MXL
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Sub-Miniature |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Standards: | California Proposition 65 |
| Type: | Fuse, Sub-Miniature |