$ 2.76 EA
Company wide:
0
in stock
Documents & Guides
.2 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting
Overview
.2 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting
The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.
Also known as: 079458890952, 0251.200MXL, LFU0251.200MXL
Specifications
| Type: | Fuse, Sub-Miniature |
| Speed: | Very Fast Acting |
| Standards: | California Proposition 65 |
| Type: | Fuse, Sub-Miniature |
| Standards: | California Proposition 65 |
| Speed: | Very Fast Acting |