2A Fast-Acting Fuse, Ceramic, 1/4" x 1-1/4", 250V

Item #: 0221064

Cat #: ABC-2-R

UPC: 051712646208

$ 1.88 EA
Company wide:
1,181 in stock
Documents & Guides
2 Amp Fast-Acting Fuse, Electronic, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps

Overview

2 Amp Fast-Acting Fuse, Electronic, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712646208, ABC-2-R, BUSABC2R

Specifications

Material: Ceramic
Length: 1 1/4 in
Speed: Fast Acting
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Interrupt Rating DC: 10 kA
Material: Ceramic
Speed: Fast Acting
Diameter: 1/4 in
Amps: 2
Class: Miniature
Length: 1 1/4 in
Volts DC: 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 10 kA