Overhead Products

Sort by:
Show:
52 Products
Item#: 50484
Wedge Grip Clamp with Aluminum Wedge and Shell with Stainless Steel Solid Bail. Bail Type: Solid. Minimum ACSR: 4. Maximum ACSR: 1/0. Bail Length: 6 1/2".
Item#: 50485
Wedge Grip Clamp with Nylon Jacketed Galvanized Steel Aircraft Strand Flexible Bail. Bail Type: Flexible. Minimum ACSR: 4. Maximum ACSR: 1/0. Bail Length: 14".
Item#: 358902
Aluminum Service Wedge Clamp and Slider, Aluminum Range: 6 to 1 AWG; ACSR Range: 2 to 6 AWG; AAAC Range: 2 to 6 AWG, Diameter: 2-3/8 Inch, Length: 12 Inch, Tensile Value: 1200 Pound
Item#: 75165
UltraSIL Polymer-Insulated Type L Cutout, Voltage: 15.5 kV,Insulation Rating: 110 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), Extended Bracket, Back Strap & Hardware kit, 5” Bolts, UltraSIL Polymer-Housed HD VariSTAR Arrester, 10kV, Term. Clamp (SS), Hex Nut (SiBrz), Leadwire, Flat Washer (SS), Terminal Clamp (SS), Hex Nut (SiBrz)
Item#: 137090
Hot-Line Clamp. Run Range: 6 AWG - 400 MCM. Tap Range: 6 AWG - 4/0 AWG. Dimensions (HxDxW): 5 3/4" x 3 5/8" x 2 3/8".
Item#: 77498
Hot-Line Clamp. Run Range: 8 AWG - 2/0 AWG. Tap Range: 8 AWG - 2/0 AWG. Dimensions (HxDxW): 5" x 2 3/4" x 2".
Item#: 159389
Polymer Type L Cutout, Voltage: 15.5 kV, Insulation Rating: 110 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia)
Item#: 137436
Bronze Parallel Vise Connector, Conductor Range: #8 - 3/0, Dimension: 1 9/16" x 1" x 1", Bolt Size: 5/16", Bolt Head Size: 9/16"
Item#: 95754
Bronze Stirrup Connector, Cable Range: #6 SOL - 2/0 Cu (AAC), #8 - 2/0 Cu (ACSR).
Item#: 131439
Porcelain Type L Cutout, 15.5 kV, 110 kV BIL, 200 A, Parrallel connector connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), NEMA "B" Bracket, Back Strap & Hardware kit, 5” Bolts
Item#: 131459
Porcelain Type L Cutout, 15.5 kV, 110 kV BIL, 300 A Disconnect, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), NEMA "B" Bracket, Back Strap & Hardware kit, 5” Bolts
Item#: 133439
Porcelain Type L Cutout, 27 kV, 150 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), Extended Bracket, Back Strap & Hardware kit, 5” Bolts, UltraSIL Polymer-Housed HD VariSTAR Arrester, 36kV, Term. Clamp (SS), Hex Nut (SiBrz), Leadwire, Flat Washer.
Item#: 133098
UltraSIL Polymer-Insulated Type L Cutout, Voltage: 15.5 kV,Insulation Rating: 110 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), Extended Bracket, Back Strap & Hardware kit, 5” Bolts, UltraSIL Polymer-Housed HD VariSTAR Arrester, 36kV, Term. Clamp (SS), Hex Nut (SiBrz), Leadwire, Flat Washer (SS), Terminal Clamp (SS), Hex Nut (SiBrz)
Item#: 133349
Porcelain Type L Cutout, 27 kV, 150 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), Extended Bracket, Back Strap & Hardware kit, 5” Bolts, UltraSIL Polymer-Housed HD VariSTAR Arrester, 10kV, Term. Clamp (SS), Hex Nut (SiBrz), Leadwire, Flat Washer.
Item#: 137273
Aluminum Clamshell Stirrups, Cable Range: #4 - 2/0 (AAC), #6 - 2/0 (ACSR), Wide Bail.