To Our Valued Customers: COVID-19 Update

Utility Products

Sort by:
Show:
8 Products
Item#: 871189
Mfg: Salisbury
Dead-End Insulator, Material: Silicone, Size: 13.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 4. Leakage Distance: 17.1". Critical Impulse: 173 kV. 60 Hertz Flashover: 97 kV Dry, 67 kV Wet.
Item#: 132609
Mfg: Salisbury
Dead-End Insulator, Material: Silicone, Size: 21.3" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 8. Leakage Distance: 35.0". Critical Impulse: 258 kV. 60 Hertz Flashover: 168 kV Dry, 137 kV Wet.
Item#: 566766
Dead-End Insulator, Material: Polymer, Voltage Class: 25.0 kV. Low Frequency Flashover (Dry): 130 kV. Low Frequency (Wet): 100 kV. Impulse Critical Flashover (Positive): 190 kV. Maximum Radio Influence Voltage at 1 MHz: <10 mV. Leakage Distance: 26". Spec
Item#: 132601
Mfg: Salisbury
Dead-End Insulator, Material: Silicone, Size: 17.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 6. Leakage Distance: 26". Critical Impulse: 217 kV. 60 Hertz Flashover: 145 kV Dry, 115 kV Wet.
Item#: 705961
Dead-End Insulator, Material: Polymer, Voltage Class: 23.0 kV. Low Frequency Flashover (Dry): 130 kV. Low Frequency (Wet): 110 kV. Impulse Critical Flashover (Positive): 140 kV. Maximum Radio Influence Voltage at 500 kGz: <10 mV. Leakage Distance: 30.31". *** Discontinued ***
Item#: 76842
Mfg: Salisbury
Dead-End Insulator, Material: Silicone, Size: 11.5" Length, 5" Dia Weathersheds. Number of Weathersheds: 5. Leakage Distance: 22". Critical Impulse: 189 kV. 60 Hertz Flashover: 116 kV Dry, 92 kV Wet.
Item#: 676522
Dead-End Insulator, Material: Polymer, Voltage Class: 13.8 kV. Low Frequency Flashover (Dry); 90 kV. Low Frequency (Wet): 65 kV. Impulse Critical Flashover (Positive): 140 kV. Maximum Radio Influence Voltage at 500 kGz: <10 mV. Leakage Distance: 15.5". *** Discontinued ***
Item#: 871191
Mfg: Salisbury
Dead-End Insulator, Material: Silicone, Size: 17.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 6. Leakage Distance: 26". Critical Impulse: 217 kV. 60 Hertz Flashover: 145 kV Dry, 115 kV Wet.