Digital Multimeter, Maximum Rating 10A, 1000V

Item #: 0583644

Cat #: FLUKE-87-5

UPC: 095969245241

$ 561.99 EA
Company wide:
102 in stock
Documents & Guides
Digital Multimeter, Maximum Rating 10 Amp, 1000 Volt AC/DC, Includes: AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Duty Cycle, Temperature, Conductance and Diode Test, Test Leads, Alligator Clips.

Overview

Digital Multimeter, Maximum Rating 10 Amp, 1000 Volt AC/DC, Includes: AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Duty Cycle, Temperature, Conductance and Diode Test, Test Leads, Alligator Clips.

The Fluke 87V Industrial Multimeter provides the resolution and accuracy to efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high energy, and high altitude locations. A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µS. Use the 87V to measure AC current up to 10 A directly, or use an optional clamp for high current measurements.frequency to 200 kHz, plus % duty cycle, resistance, continuity and diode test. And it includes a built-in thermometer so you can take temperature readings without having to carry a separate instrument, and more. Plus, with its bright, two-level backlit display you’ll be able to see the results better in dim light. The Fluke 87V takes the guesswork out of drive system troubleshooting. It includes a unique function for accurately measuring noisy at the VFD and at the motor terminals. Special shielding blocks high frequency, high-energy noise generated by large drive systems. All the inputs in the 87V are updated to the thirdand CAT III, 1000 V. They are designed to withstand spikes in excess of 8.000 V.

Also known as: 095969245241, FLUKE-87-5, FLUFLUKE875

Specifications

Amps: 10
Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Amps: 10
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1kV
Type: Multimeter