SureGrip Test Lead Extensions

Item #: 0535521

Cat #: TL223

UPC: 095969206464

$ 117.99 EA
Company wide:
51 in stock
Documents & Guides
Test Lead Extensions Set, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Includes: Alligator Clip Set (AC220), Test Probes (TP1) & Test Lead Set (TL224)

Overview

Test Lead Extensions Set, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Includes: Alligator Clip Set (AC220), Test Probes (TP1) & Test Lead Set (TL224)

Test leads are an integral part of the complete measurement system and extend the capabilities of your meter. The Fluke® FLUTL223 SureGrip™ Electrical Test Lead Set is an ideal starter kit for electrical applications. This all in one set includes three test lead accessories with the SureGrip™ design, designed for your comfort so you can focus on taking accurate measurements.

Also known as: 095969206464, TL223, FLUTL223

Specifications

Type: Accessory
Volts AC: 1kV
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1kV
Standards: California Proposition 65