Multimeter

Item #: 0678420

Cat #: FLUKE-114

UPC: 095969324175

$ 227.54 EA
Company wide:
8 in stock
Documents & Guides
Multimeter, Electrician, Maximum Rating: 600V AC/DC, Features: AC/DC Voltage, Resistance, Continuity & True RMS, Includes: Test Leads, Holster, 9V Battery & User Manual

Overview

Multimeter, Electrician, Maximum Rating: 600V AC/DC, Features: AC/DC Voltage, Resistance, Continuity & True RMS, Includes: Test Leads, Holster, 9V Battery & User Manual

Fluke 114 digital multimeter is the ideal choice for go/no-go testing… Designed for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings. The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy. A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter. Fluke 114 multimeters are independently tested for safe use in CAT III 600V environments

Also known as: 095969324175, FLUKE-114, FLUFLUKE114, communications

Specifications

Volts DC: 600
Volts AC: 600
Type: Multimeter
Standards: California Proposition 65
Volts DC: 600
Type: Multimeter
Volts AC: 600
Standards: California Proposition 65