To Our Valued Customers: COVID-19 Update

Power Distribution

Sort by:
Show:
6 Products
Item#: 867084
Mfg: Mersen
Fuse Holder, Class M, 3-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount
Item#: 171675
10 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)
Item#: 67793
Mfg: Mersen
Mersen UltraSafe modular fuseholders introduce a new level of safety for midget fuses up to 30 amperes. UltraSafe fuseholders qualify as "finger safe" under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe fuseholders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. UltraSafe fuseholders save up to 15 percent mounting space and any combination can be snapped onto 35mm DIN rail for extra savings in panel building time. Choose class CC fuses for Type "2" no-damage protection, one of the safest protection packages in the industry. The UltraSafe body material is tough and durable polyamide, with exceptional insulating properties. 1000 Volts 30 amps 1 poles no indicator .
Item#: 865378
Mfg: Mersen
Fuse Holder, Class M, 2-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount
Item#: 964383
BUS FWP-5A14F 5AMP 700V AC 14
Item#: 1287281
Mfg: Multiple
Fuse Holder, Class M, 2-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount, with Blown Fuse Indicator