EGS Power Distribution

Sort by:
Show:
33 Products
Surge Protection Device, In-Line, 4 Mode, 1-Phase, 120V AC, 20 Amp, 2-Pole, 2-Wire + Ground, 25 kA Peak Surge Current, NEMA 1, DIN Rail Mount.
850 VA / 510 Watt, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 120V AC, IP20 Hardwired 24 - 10 AWG, Interface: RJ45, RS-232, USB. Network Management: Manage...
500 VA / 300 Watt, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 120V AC, IP20 Hardwired 24 - 10 AWG, Interface: RJ45, RS-232, USB. Network Management: Manage...
5 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 5 Amps (120 Watt...
Battery Module, SDU Series, DIN Mount, IP20, HxWxD: 4.88: x 8.27" x 4.55". Includes: 1 ft Battery Cable. Up to (4) of these Battery Modules can be used with the SDU Series DC Volta...
10 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 10 Amps (240 Wa...
10 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 14 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***B...
40 Amp, Power Supply. SDN-P Series. 3-Phase, Input Voltage, 380 - 480 Volt AC & 450 - 820 Volt DC, Output Voltage, 24 Volt DC, Rated Output Current: 40 Amps, 960 Watts
20 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 4 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***Ba...
features:led Status Indication, -10 To 70 Deg C (50% Derating From 60-70 Deg C), Output Voltage 24 To 28 Vdc, Output Current Rating 3.8a, Application:industrial, Standard:ul (canad...
Surge Protection Device, 1-Phase, 240V AC, 2 wire + Ground, 100,000 Amp Peak Current , NEMA 12
$809.45 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
features:led Status Indication, -10 To 70 Deg C (50% Derating From 60-70 Deg C), Output Voltage 24 To 28 Vdc, Output Current Rating 4.2a, Application:industrial, Standard:ul (canad...
2.1 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 2.1 Amps - 50 Watts. H x W x...
20 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 20 Amps - 480 Watts. H x W x ...
$144.25 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
10 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 10 Amps - 240 Watts. H x W x ...