To Our Valued Customers: COVID-19 Update

Intermatic Transformers

Sort by:
Show:
11 Products
Item#: 512299
Mfg: Intermatic
These safety transformers are specifically designed to supply 12-14 VAC and are suitable for direct connection to underwater pool/spa lights. A grounded shield between the primary and secondary winding assures safe operation. Built-in circuit protection will disconnect power to the transformer in case of an overload.
Item#: 691040
Mfg: Intermatic
Transformer, Pool Spa Lights, 2 x 300 Watt, 120 Volt AC Input, 3 Amp, 12 - 14 Volt DC Output, Beige Steel, NEMA 3R Enclosure
Item#: 293983
Mfg: Intermatic
IMT PX50S TRANSFORMER-50 WATT
Item#: 293979
Mfg: Intermatic
Transformer, 300 Watt, 120 Volt, 60 Hz
Item#: 72085
Mfg: Intermatic
Safety Transformer, 300 Watt, Input Voltage: 120 VAC - 3 Amp, Output Voltage: 12, 13, or 14 VAC, 3R Stainless Steel Enclosure
Item#: 293989
Mfg: Intermatic
IMT 119T86A TRANSFORMER FOR T
Item#: 908054
Mfg: Intermatic
Safety Transformer, 600 Watt, Input Voltage: 120 VAC - 6 Amp, Output Voltage: 12, 13, or 14 VAC, 3R Stainless Steel Enclosure.
Item#: 556005
Mfg: Intermatic
These 100W Safety Transformers are Specifically Designed to Supply 12 volts to Pool/Spa Lights, Submersible Fixtures and Outdoor Garden Lights. A Grounded Shield Between the Primary and Secondary Windings Assures Safe Operation and the Built-in Circuit Protection will Disconnect Power to the Transformer in case of Defect or Overload
Item#: 143616
Mfg: Intermatic
INT PX50 TRANSFORMER - 50 WATT
Item#: 222683
Mfg: Intermatic
The Transformer - 100 Watt, Stainless Steel Enclosure These Safety Transformers are Specifically Designed to Supply 12 volts to Pool/Spa Lights, Submersible Fixtures and Outdoor Garden Lights. A Grounded Shield Between the Primary and Secondary Windings Assures Safe Operation and the Built-in Circuit Protection will Disconnect Power to the Transformer in case of Defect or Overload
Item#: 293978
Mfg: Intermatic
Transformer, 100 Watt, 120 Volt, 60 Hz