OZ Gedney Fittings

Sort by:
Show:
20 Products
Conduit Hardware, Bushings, Insulating, Trade Size: 2 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, Wi...
Grounding Bushing, Insulated, Size: 2 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Alumin...
$26.08 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
Grounding Bushing, Insulated, Size: 1 1/2 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Al...
Grounding Bushing, 3",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 2/0 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL...
Grounding Bushing, 4",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 2/0 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL...
Grounding Bushing, 3",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL L...
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, Wi...
Item # 0045023
Grounding Bushing, Insulated, Size: 1/2 Inch, Cable Size: 14 - 4 AWG, Material/Finish: Steel/Zinc
Grounding Bushing, 2",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL L...
Grounding Bushing, Insulated, Size: 3 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Alumin...
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C,features: For Rigid And Imc...
Grounding Bushing, 2",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 2/0 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL...
Grounding Bushing, Insulated, Size: 3/4 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Alum...
Grounding Bushing, 1",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL L...
Grounding Bushing, 3/4",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL...