OZ Gedney Fittings

Sort by:
Show:
68 Products
Grounding Bushing, Insulated, Threadless, Size: 4 Inch, Cable Range: 6 - 4/0 AWG, Malleable Iron
Item # 0045122
Features: 320 Cubic In, (3) 350 Mcm Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Si...
Item # 0045808
Conduit Bushing, Type: Threaded, Size: 4 Inch, Material: Malleable Iron/Zinc-plated, For Use With Rigid/IMC Conduit
Item # 0045521
Application: To Provide A Worry-free, Rain Tight Seal When Used With Type Bs Orbc Covers, Material: Velbuna Composition Closed-cell Neoprene Foam Gasket, Temperature Rating: 212 De...
Item # 0367510
Conduit Body, Type LL, Size: 4 Inch, Form 85, Material: Aluminum
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0045043
Grounding Bushing, Insulated, Size: 4 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac...
Item # 0045986
Liquidtight Connector, 90°, 4 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2, Applicable Standard Federal Specification WF-406E, NEMA; A...
Item # 0772302
Combination Deflection/Expansion Fitting, Size: 2", Max Diameter: 4", Length: 17-1/4 Inch, Material: Bronze
$1,021.07 EA
Call for Availability
Co Wide: 0
in Cart
Item # 0094222
Features: Physical Dimension 7 1/8 In Length X 4 In Diameter, Application: Rigidmetal Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec: W-f-408e, NEMA: Fb-1, Size: 2in, Materia...
Item # 0151349
Conduit Body Gasket, Type: Solid, FM7, Size: 3-1/2" - 4", Material: Neoprene.
Item # 0045044
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleableiron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: ...
Grounding Bushing, 4 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Aluminum Lug 6 AWG - 250 MCM, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With Rigi...
Item # 0044961
Features: Flexible Opening 4 7/64 To 4 9/16 In, Application: Armored Cable, Flexible Metal Conduit, Standard: Ul 514b, Csa C22.2, Fed Spec: W-f-406e, NEMA: Fb-1, Size: 4in, Materia...
$1,357.23 EA
Call for Availability
Co Wide: 0
in Cart
Item # 0045473
Reducing Bushing, Threaded, 4 Inch x 3 Inch, Malleable Iron, For Use With Rigid/IMC Conduit
Item # 0045405
3" Pull Box Fittings, Weatherproof, Malleable Iron End Units, Includes: Copper Ground, Pressure Ring, and Type A Insulating Bushing. For Use with Rigid/IMC Conduit.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Material

 

Type

 

Diameter

 

Size

 

Gauge

 

Family/Series

Length

 

Color

 

Wattage

 

Angle

 

Info & Services

Catalogs