OZ Gedney Fittings

Sort by:
Show:
29 Products
Item # 0044959
Features: Flexible Opening 3 45/64 To 4 5/32 In, Application: Armored Cable, Flexible Metal Conduit, Standard: Ul 514b, Csa C22.2, Fed Spec: W-f-406e, NEMA: Fb-1, Size: 3.5in, Mate...
Item # 0045356
Features: 292 Cubic In, (3) 500 Mcm Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Si...
Item # 0045054
Application: O-z/gedney Malleable Iron Conduit Bodies, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 3.5 To 4in, Form: Bs-s,material: Stamped St...
Item # 0044978
Rigid Expansion Fittings, Size: 3-1/2 Inch, 4 Inch Conduit Movement, Max Diameter: 6 Inch, Length: 8-1/2 Inch, For Use With Rigid/IMC Conduit
$1,170.52 EA
Call for Availability
Co Wide: 0
in Cart
Grounding Bushing, 3-1/2 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 2/0 AWG, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With Rig...
Grounding Bushing, 3-1/2 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Aluminum Lug 6 AWG - 250 MCM, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With ...
Item # 0045407
3-1/2" Pull Box Fittings, Weatherproof, Malleable Iron End Units, Includes: Copper Ground, Pressure Ring, and Type A Insulating Bushing. For Use with Rigid/IMC Conduit.
Item # 0045850
Conduit Bushings, Type: Capped, Trade Size: 3-1/2 Inch, Material: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0045041
Grounding Bushing, Insulated, Size: 3-1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, ...
Item # 0045289
Conduit Bushings, Insulated, Size: 3 1/2 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.
Item # 0045417
Plug, Close-Up, Recessed Head, 3-1/2 Inch, Explosionproof, Malleable Iron, For Use with Outlet Boxes and Hubs
Item # 0045469
Reducing Bushing, Size 3-1/2 x 3 Inch, Malleable Iron, For Use With Rigid/IMC Conduit