Powerline Hardware Fasteners

Sort by:
Show:
29 Products
Square Flat Washer. Size: 2" x 2", 1/8" Thickness, 9/16" Hole Diameter, 1/2" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
$0.54 EA
Usually ships in 2-4 days
Co Wide: 15
in Cart
Carriage Bolt. Size: 3/8" Diameter, 4-1/2" Length, 3" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Machine Bolt. Size: 1/2" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Carriage Bolt. Size: 1/2" Diameter, 4-1/2" Length, 3" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Round Washer. Dimensions: 1-3/8" x 1-3/8". Thickness: 1/8", Hole Diameter: 9/16", Bolt Diameter: 1/2". Hot Dip Galvanized, Rolled Threads.
Spool Bolt, Single Upset. Size: 5/8" Diameter, 9" Shank Length, 13-1/2" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Carriage Bolt. Size: 1/2" Diameter, 6" Length, 3" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Machine Bolt. Size: 1/2" Diameter, 6" Bolt Length, 3" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Carriage Bolt. Size: 1/2" Diameter, 5" Length, 3" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Spool Bolt, Single Upset. Size: 5/8" Diameter, 12" Shank Length, 16-1/2" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Spool Bolt, Single Upset. Size: 5/8" Diameter, 10" Shank Length, 14-1/2" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Machine Bolt. Size: 3/8" Diameter, 4-1/2" Bolt Length, 3" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Lag Screw, Fetter Drive, Regular Point. Size: 1/2" x 4-1/2", Minimum Thread Length: 2-3/4". Hot Dip Galvanized.
Lag Screw, Fetter Drive, Pilot Point. Size: 1/2" x 4-1/2", Minimum Thread Length: 2-3/4". Hot Dip Galvanized.
Line Post Stud 3/4" Shank 1 13/16" Length For Steel Arm & Line Post Bracket.