nVent Connectors, Crimps, Termination

Sort by:
Show:
13 Products
Item # 0734305
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 1/2", Conductor Size: 3 & 4 AWG (Solid), 4 & 6 (Stranded), Metric Conductor: 14-22 Square mm.
Item # 0187254
Copper Compression Lug, Conductor Size: 700 MCM, 1-Hole Stud, Long Barrel, Tinned, Sud Diameter: 1/2''.
Item # 0882705
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 1/2" - 1".
Item # 0700631
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel or Bronze, Wire Size: 10 - 2 AWG, Pipe/Rebar/Ground Rod Size: 3/8 Inch to 1 Inch.
Item # 0687218
Cable to Ground Rod Kit, Type: GN, Ground Rod Diameter: 1/2", Conductor Size: 6 AWG (Solid).
Item # 0555469
2 Hole Lug, GL Style, NEMA, 3.25" x 1" x 0.188", 0.563" Hole
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 1/2", Conductor Size: 3 & 4 AWG (Solid), 4 & 6 (Stranded), Metric Conductor: 14-22 Square mm.
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 1/2", Conductor Size: 2 AWG (Solid), Welding Material: 90.
Discontinued
Call for Availability
Co Wide: 0
in Cart
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded), Bolt: 9/16".