To Our Valued Customers: COVID-19 Update

Connectors, Crimps, Termination

Sort by:
Show:
12 Products
Item # 0063376
Mfr: 3M
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0028798
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2 AWG - 250 MCM, Shrink Ratio: 2:1, Nominal Diameter: 3/4", Recovered Insulation Diameter: 0....
Item # 0028799
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2/0 AWG - 500 MCM, Shrink Ratio: 2:1, Nominal Diameter: 1", Recovered Insulation Diameter: 0....
Heat Shrink, 2/0 AWG to 750 MCM, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range 0.51 to 1.12 Inch - DISC PER MFR
Call for Price
Usually ships in 2-4 days
Co Wide: 1
in Cart
Item # 0310844
Mfr: Ideal
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, 2" Expanded I.D., .63" Recovered I.D., .16" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1/0 - 250MCM AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.5" - 1.30", Relaxed Tube Length: 48". ...
Thick wall adhesive lined, 1.5" (38.1mm) diameter, 48.0" (1219.2mm) length, adhesive lined black cross-linked polyolefin, 5 pc. package quantity, 4 ft.
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 2, 2" Min. Expanded I.D., .67" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 48 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 kcmil, Expanded Diameter 1.5 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with T...
Item # 0310843
Mfr: Ideal
Heat Shrinkable Tube, Cable Range: 3/0 AWG - 400 Kcmil, Length: 48 Inches