To Our Valued Customers: COVID-19 Update

Connectors, Crimps, Termination

Sort by:
Show:
6 Products
Item # 0028794
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 14 AWG - 8 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/4", Recovered Insulation Diameter: 0.1...
Item # 0028795
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 10 AWG - 6 AWG, Shrink Ratio: 2:1, Nominal Diameter: 5/16", Recovered Insulation Diameter: 0....
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 14 - 10 AWG, Expanded Diameter 0.35 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-linked Polyolefin with Thermo...
Heat Shrink Cable Sleeve, Heavy-Wall, 12 - 6 AWG, 48 Inch Length, Black, .40 Inch Expanded I.D., .15 Inch Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV, Pack of 5
Thin-Wall Heat Shrinkable Tubing, Black Polyolefin, 1/2 Inch, Shrink Ratio 3:1, Length 48 Inches, Operating Temperature -55 to 110 Degrees Celsius, Adhesive Lined
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 5