Sign in to our new website!

Connectors, Crimps, Termination

Sort by:
Show:
2 Products
Item#: 617848
Mfg: DSG Canusa
Heat Shrink, Cable Repair Sleeve, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.69", Recovered Insulation Diameter: 0.32", Tube Length: 48". Recovered Wall Thickness: 0.09". For use in Re-Jacketing and Sealing Applications.
Item#: 662470
Mfg: DSG Canusa
Heat Shrink, Medium Wall, Cross-Linked Polyolefin End Cap, 600/1000V, Color: Black, Conductor Range: 650 MCM - 1750 MCM, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.70", Recovered Insulation Diameter: 0.50", Recovered Wall Thickness: 0.100". Expanded Length: 3.5". Provides: Moisture and Abrasion Protection in Sealing Applications for Cable Ends, Pipe or Conduit.