Sign in to our new website!

nVent Eriflex Connectors, Crimps, Termination

Sort by:
Show:
282 Products
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Flexibar Advanced, Conductor: Copper, Conducting Layers: 6, Length: 6.56 Ft., Current Rating: 400 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505056***
$210.95 EA
Usually ships in 2-4 days
Co Wide: 100
in Cart
Grounding/Bonding Braid, 120 Amp, Length: 11.81 Inch, Material: Tinned Copper
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp U...
Flexibar Advanced, Conductor: Copper, Conducting Layers: 6, Length: 6.56 Ft., Current Rating: 400 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505505***
$255.63 EA
Usually ships in 2-4 days
Co Wide: 48
in Cart
Metallic Braid, 20 Inch Length, 120 Amp Intensity, Material/Finish: Copper/Tinned
$13.91 EA
Usually ships in 2-4 days
Co Wide: 88
in Cart
Stand-off Insulator, 600V, Height: 1-1/2”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 3/8", Working Range: -40°F to 266°F, Color: Black.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 300 mm, Section: 10 mm, Width: 12 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Flexibar Advanced, Conductor: Copper, Conducting Layers: 5, Length: 6.56 Ft., Current Rating: 400 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505504***
$226.86 EA
Usually ships in 2-4 days
Co Wide: 8
in Cart
Flexibar Advanced, Conductor: Copper, Conducting Layers: 4, Length: 6.56 Ft., Current Rating: 400 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505503***
$184.46 EA
Usually ships in 2-4 days
Co Wide: 44
in Cart
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 

Amps

 

Material

 

Length

 

Diameter

 

Color

 

Allowable Gauge Range

VoltsAC