Cold Shrink, Heat Shrink

Sort by:
Show:
2 Products
Item#: 28793
Mfg: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 20 AWG - 14 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/16", Recovered Insulation Diameter: 0.094", Tube Length: 48". Recovered Wall Thickness: 0.020". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Item#: 627398
Mfg: DSG Canusa
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Shrink Ratio: 2:1, Expanded Insulation Diameter: 3/16", Recovered Insulation Diameter: 3/32", Tube Length: 48". Recovered Wall Thickness: 0.020". Provides: Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.