ABB Cold Shrink, Heat Shrink

Sort by:
Show:
421 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 6"...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Heat Shrink, Heavy Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 23/64", Expanded Insulation Diameter: 0.350", Recovere...
Heat Shrink End Caps, 2/0 AWG - 350 MCM, 1.5" Min. Expanded I.D., .47" Max. Recovered I.D., .16" Recovered Wall, 3.25" Long
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Insulation Diameter Range: 0.12 to 0.35 Inch, Tube Length: 9 Inch. Provides: Abrasi...
Heat Shrink End Caps, 6 - 2 AWG, 2-1/2" Length, .75" Min. Expanded I.D., .24" Max. Recovered I.D., .09" Recovered Wall, 600/1000V
Heat Shrink, 3/4 Inch, 2 to 4/0 AWG, Thin Wall, 25 Foot Reel, Black, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 3/4 Inch, Expanded Insulation Diameter: .75 Inch, Recovered In...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 48...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 1 AWG - 1/0 AWG, Insulation Diameter Range: 0.12" - 0.35", Relaxed Tube Length: 48". Provides: Abra...
Thin-Wall Heat Shinkable Tubing Assortment precut in 6 inch lengths, Black, Incluses plastic storage case