ABB Cold Shrink, Heat Shrink

Sort by:
Show:
9 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 6"...
Heat Shrink, Heavy Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 23/64", Expanded Insulation Diameter: 0.350", Recovere...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Insulation Diameter Range: 0.12 to 0.35 Inch, Tube Length: 9 Inch. Provides: Abrasi...
Heat Shrink End Caps, 2/0 AWG - 350 MCM, 1.5" Min. Expanded I.D., .47" Max. Recovered I.D., .16" Recovered Wall, 3.25" Long
$28.44 EA
Usually ships in 2-4 days
Co Wide: 15
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6"....
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 48...
Heat Shrink, 1/4 Inch, 10 - 22 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 3:1, Size: 1/4 Inch, Expanded Insulation Diameter: .25 Inch, Recovered In...
$9.86 EA
Usually ships in 2-4 days
Co Wide: 24