To Our Valued Customers: COVID-19 Update

Cooper Bussman Distribution & Terminal Blocks

Sort by:
Show:
280 Products
Power Terminal Block, Splicer Terminal Block, 3-Pole, Line/Load: 6 AWG to 350 kcmil Copper/Aluminum, 600V AC/DC
Power Distribution Block, 3-Pole, Line: (2) 4 AWG to 300 MCM CU/AL, Load: (12) 14 to 4 AWG CU; (12) 12 to 4 AWG AL,, 570 Amp, 600 Volt, Material: Thermoplastic, Color: Black
Power Distribution Block, 600 Vac, Panel mount, 200 kAIC (14 AWG to 350 KCMIL) short circuit rating, Three-pole, Used with 163 series power terminal Block
Power Distribution Block, High SCCR, 1-Pole, Line: 8-2/0 AWG, Load: (4) 14-4 Cu, SCCR: 200kA (12-4 AWG), 100kA (14-4 AWG), Max Fuse Size: 175/200A Class CC, G, J, T
Power Distribution Block, High SCCR, Finger-Safe, Line: (2) 4 AWG to 350 kcmil, Load: (2) 4 AWG to 350 kcmil, 200kA SCCR
Power Distribution Block, High SCCR, 3-Pole, Line: 4-350 Cu, Load: (6) 12-4 Cu, SCCR: 200kA (8-4 AWG), 100kA (12-4 AWG), Max Fuse Size: 175/400A Class CC, G, J, T
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 

Color

 

Amps

 

Poles

 

Mounting

 

VoltsAC

 

Material

 

Length

 

Family/Series