Lugs & Split Bolts

Sort by:
Show:
126 Products
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Pink, Die Code: 42.
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.
Press-On Lug, Copper, Type C-Tap, Run Conductor Range: 4 Solid - 2 Stranded, Tap Conductor Range: 12 Solid - 2 Stranded, Color Code: Pink
$7.87 EA
Usually ships in 2-4 days
Co Wide: 246
in Cart
Copper Compression Sleeve, Short Barrel, Wire Size: 1/0 AWG. Wire Diameter: .52". Suitable for Grounding, Bonding and Direct Burial Applications.
$16.92 EA
Usually ships in 2-4 days
Co Wide: 10
in Cart
Compression Buttsplice, Copper, Tin Plated, 1/0 AWG, Coded Pink, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought A...
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV,1/0 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Pink 42
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.
Aluminum Compression Sleeve, Wire Size: 4 AWG, Wire Diameter: .460", Coded Green, Dual Rated for Aluminum or Copper Conductors.