Ilsco Lugs & Split Bolts

Sort by:
Show:
30 Products
Item#: 875366
Mfg: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Item#: 698408
Mfg: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Item#: 29148
Mfg: Ilsco
Copper Post Connector, Conductor Range: 8 - 1/0 AWG, Type: CP, 1-Conductor, 1-Hole Mount. Bolt Size: 11/32".
Item#: 29149
Mfg: Ilsco
Copper Post Connector, Conductor Range: 6 AWG - 250 MCM, Type: CP, 1-Conductor, 1-Hole Mount. Bolt Size: 3/8".
Item#: 841636
Mfg: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Item#: 934983
Mfg: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Item#: 878098
Mfg: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.
Item#: 865265
Mfg: Ilsco
Compression Lug, 2-Hole Mount, 3/0 AWG, 1/4 Inch Bolt Hole, Orange, Copper.
Item#: 778446
Mfg: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Item#: 933402
Mfg: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Item#: 909923
Mfg: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Item#: 936706
Mfg: Ilsco
ILS CSWD-4/0-14-58 CU CMP 4/0 AWG
Item#: 855753
Mfg: Ilsco
Ilsco; Surecrimp; 2 Hole Short W/sight: Cswd; Material:cu; Mounting Hole Spacing:5/8 In; Number Of Mounting Holes:2; Standard:csa File Number: Lr-29601; Ul Specifications: Ul 486a-b; Ul File Number: E6207; Nebs Rating: Level 3; Application:terminating Connector; Bolt Size:1/4 In; Temperature Rating:90 Deg C; Voltage Rating:600 V; Conductor Range:expanded: 2/0-4 Awg; Conductor Size: 2/0 Awg; Insidediameter: 0.4370 In; Die Index Number: I-45; Color Code: Black; Die Catalog Number: Ild-45; Barrel Length: 0.7500 In; Alternate Conductor Size: Alternate: 1/0 Flex; Tang Thickness: 0.1250 In; Strip Length: 0.8120 In; Width: 0.8110 In; Tangwidth: 0.8110 In; Tang Length: 1.4370 In; Plating: Tin; Outside Diameter: 0.5620in; Overall Length: 2.5830 In; Mounting Hole Diameter: 0.281 In; Length: 2.5830in
Item#: 925313
Mfg: Ilsco
Ilsco Copper Compression Lug 2/0 Awg 9/32 T Ul Csa Rnate: 1/0 Flex;barrel Length: 1.5000 In; Tang Length: 0.8750 In; Tang Thickness: 0.1250 In; Strip Length: 1.5620 In; Width: 0.8110 In; Tang Width: 0.8110 In; Inside Diameter:0.4370 In; Outside Diameter: 0.5620 In; Mounting Hole Diameter: 0.281 In; Length: 2.7710 In; Overall Length: 2.7710 In; Plating: Tin
Item#: 869729
Mfg: Ilsco
ILS CSWS-3/0-14 CU CMP 3/0 AWG 9/32