To Our Valued Customers: COVID-19 Update

Polaris Lugs & Split Bolts

Sort by:
Show:
3 Products
Item#: 871945
Mfg: NSI Tork
Service Post Connector - One Wire Type 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item#: 595039
Mfg: NSI Tork
1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item#: 706262
Mfg: NSI Tork
Service Post Connector - Two Wire Type 2-2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.