Lugs & Split Bolts

Sort by:
Show:
6 Products
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 2-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding &...
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, Conductor Diameter: .419", 2-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding &...
Copper Compression Lug with Sight Hole, Conductor Size: 3 AWG, Conductor Diameter: .232", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & D...
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV,1/0 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Pink 42
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, #2 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Brown 33
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 250 kcmil Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Yellow 62