Lugs & Split Bolts

Sort by:
Show:
81 Products
Copper Compression Sleeve, Short Barrel, Wire Size: 6 AWG. Wire Diameter: .30". Suitable for Grounding, Bonding and Direct Burial Applications.
Copper Compression Sleeve, Short Barrel, Wire Size: 4 AWG. Wire Diameter: .37". Suitable for Grounding, Bonding and Direct Burial Applications.
Compression Buttsplice, Copper, Tin Plated, 8 AWG, Standard Barrel, Coded Red, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV
Copper Compression Sleeve, Short Barrel, Wire Size: 2 AWG. Wire Diameter: .41". Suitable for Grounding, Bonding and Direct Burial Applications.
$10.92 EA
Usually ships in 2-4 days
Co Wide: 25
in Cart
Compression Buttsplice, Copper, Tin Plated, 4 AWG, Coded Gray, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Alu...
Copper Compression Sleeve, Short Barrel, Wire Size: 2/0 AWG. Wire Diameter: .57". Suitable for Grounding, Bonding and Direct Burial Applications.
Compression Buttsplice, Copper, Tin Plated, 6 AWG, Coded Blue, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Alu...
Aluminum Compression Sleeve, Wire Size: 4 AWG, Wire Diameter: .460", Coded Green, Dual Rated for Aluminum or Copper Conductors.
Copper Compression Sleeve, Short Barrel, Wire Size: 1/0 AWG. Wire Diameter: .52". Suitable for Grounding, Bonding and Direct Burial Applications.
$16.92 EA
Usually ships in 2-4 days
Co Wide: 10
in Cart
Call for Price
Call for Availability
Co Wide: 0
in Cart
Aluminum Compression Sleeve, Wire Size: 3 AWG, Wire Diameter: .510", Coded Pink, Dual Rated for Aluminum or Copper Conductors.