Fans & Fan Controls

Sort by:
Show:
10 Products
New Item
Item#: 1445343
Mfg: Broan
750 Lumens is a unique lighted ventilation fan grille which allows you to upgrade your non-lighted ventilation fan, efficient LED lighting quickly and easily, Installation can be completed in 5 minutes or less thanks to a quick connect pass-thru plug. No extra wiring is required and the grille is sized just right to conveniently cover existing dry wall cuts for an easy, no cut install.
Item#: 495775
Mfg: Sea Gull
Sea Gull Lighting; Downrod; Length: 72 In; Material: Steel; Size: 1/2 In Diameter; Finish: White
Item#: 444769
Mfg: Sea Gull
Sea Gull Lighting; Lamp Cover; Material: Glass; Size: 4.250 In Diameter; Height:5 In; Finish: Clear Ribbed
Add to Cart for Price,
Co Wide: 0
Item#: 512486
Mfg: Broan
Decorative Ceiling Fan/Light, 70 CFM, Duct Size: 4 inch, Lighting Type: Incandescent, 60 Watt Max, Sones: 3.5, Color: White
Item#: 589006
Mfg: Sea Gull
Sea Gull Lighting; Downrod; Size: 1/2 In Diameter; Length: 12 In; Material: Steel; Finish: Weathered Iron; Lamp Type: Xenon T3
Item#: 635013
Mfg: Sea Gull
Sea Gull Lighting; Lamp Shade; Material: Glass Shade, Polished Brass Fitter; Size: 4.750 In Diameter; Height: 5.250 In; Finish: Satin White; Fitter Diameter: 2.250 In
Item#: 900047
Mfg: Kichler
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: White, Fixture Finish: Brushed Nickel, Dimensions: 5 Height X 8 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac
Item#: 531003
Mfg: Broan
Features: Reduce Kitchen Noise By Locating Range Hood Blowers Outdoors, Designedfor Use With Our Professional Style Rangemaster Rm60000 And 64000 Series (332krrough-in Kit Required), Great For Custom Hoods, Use The 329h Control Pack (includes Lighting A
Item#: 717062
Mfg: Air King
The Advantage Exhaust Fan with Light provides 50 CFM of ventilation at a sound level of 3.0 Sones. The 4" duct collar with plastic damper protects against back drafts and ensures quiet operation. It installs easily using the double thick keyhole mounting tabs or the included adjustable hanging brackets. The exhaust fan and light can be wired to operate separately. Provides up to 100 watts of lighting with a standard incandescent light bulb (not included). The stylish polycarbonate light lens allows for easy access to change the light bulb.
Item#: 717064
Mfg: Air King
The Deluxe Combination Ceramic Heater, Light, and Exhaust Fan will make your home a more comfortable place providing the perfect solution for rooms that are in need of extra warmth. This combination unit features 1350 watts of ceramic heating power and provides 70 CFM of ventilation at 5.0 Sones. It also provides up to 100 watts of incandescent lighting. A moonstone glass light lens diffuses light throughout the room and will not yellow and become brittle over time like most plastic lens. The self-regulating ceramic heating element maintains a lower surface temperature than traditional coil heaters. The 4" metal duct connection collar and damper protects against back drafts. The unit easily installs using the included adjustable hanging brackets.