AC Drive, 75HP, 480VAC, Type 1/IP21, Frame FR8, Keypad, No Brake

Item #: 1008181

Cat #: SVX075A1-4A1N2

UPC: 782116103935

$ 13525.67 EA
Company wide:
0 in stock
Drives, SVX Independent, 75 Horse Power, NEMA Type 1/IP21, 480 Volt AC, FR8, 3-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards

Overview

Drives, SVX Independent, 75 Horse Power, NEMA Type 1/IP21, 480 Volt AC, FR8, 3-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards

SVX Series Adjustable Frequency Drives from Eaton’s Electrical Sector are the next generation of drives specifically engineered for today’s commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to the customer’s needs. 

Also known as: 782116103935, SVX075A1-4A1N2, CUTSVX075A14A1N2

Specifications

Phase: 3
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 75
IP/NEMA Rating: NEMA 1, IP21