Call for price
Company wide:
0
in stock
Documents & Guides
Eaton Series C electronic molded case circuit breaker, R-frame, RDC, Complete breaker, Digitrip 310 RMS, Electronic LS trip type, Three-pole, 1600A, 600 Vac, 65 kAIC at 480 Vac, 50 kAIC at 600 Vac, Without terminals, Cable
Overview
Eaton Series C electronic molded case circuit breaker, R-frame, RDC, Complete breaker, Digitrip 310 RMS, Electronic LS trip type, Three-pole, 1600A, 600 Vac, 65 kAIC at 480 Vac, 50 kAIC at 600 Vac, Without terminals, Cable
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679547540, RDC316T33W, CUTRDC316T33W
Specifications
No Specifications Available