Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 0963550
Cat #: MDA-5-R
UPC: 051712645348
$ 3.46 EA
Company wide:
953
in stock
Documents & Guides
Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS
Overview
Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712645348, MDA-5-R, BUSMDA5R
Specifications
| Material: | Ceramic |
| Diameter: | 0.250 in |
| Amps: | 5 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Material: | Ceramic |
| Amps: | 5 |
| Volts AC: | 250 |
| Length: | 1.250 in |
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |