1
more

Fuse, 600 Amp Class J Dual-Element, Time-Delay, Indication, 600V
Item #: 0962279
Cat #: LPJ-600SPI
UPC: 051712626484
$ 1630.02 EA
Company wide:
24
in stock
Documents & Guides
600 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Overview
600 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712626484, LPJ-600SPI, BUSLPJ600SPI
Specifications
| Mounting: | Blade |
| Amps: | 600 |
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPJ |
| Class: | J |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Class: | J |
| Volts DC: | 300 |
| Interrupt Rating AC: | 300 kA |
| Amps: | 600 |
| Family / Style: | LPJ |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |