Fuse, 10 Amp Class J Quick-Acting, Current-Limiting, 600V

Item #: 0911795

Cat #: JKS-10

UPC: 051712630108

$ 61.07 EA
Company wide:
30 in stock
10 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

Overview

10 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712630108, JKS-10, BUSJKS10

Specifications

Speed: Fast Acting
Amps: 10
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Class: J
Mounting: Cartridge
Amps: 10
Volts AC: 600
Interrupt Rating AC: 200 kA