$ 6.50 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse .125A, 250 Vac, 32 Vdc (self certified), BK-AGC-B-1-8
Overview
Eaton AGC series Fast-acting fuse .125A, 250 Vac, 32 Vdc (self certified), BK-AGC-B-1-8
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712122139, BK/AGC-B-1/8, BUSBKAGCB18
Specifications
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Amps: | 0.125 |
| Volts AC: | 250 |
| Length: | 1 1/4 in |
| Amps: | 0.125 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |