3-2/10A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250VAC
Item #: 0958268
Cat #: AGC-3-2/10-R
UPC: 051712655132
$ 1.34 EA
Company wide:
0
in stock
Documents & Guides
3.200 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250 Volt AC, Nickel-Plated Brass Endcaps, RoHS
Overview
3.200 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250 Volt AC, Nickel-Plated Brass Endcaps, RoHS
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655132, AGC-3-2/10-R, BUSAGC3210R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 3.200 |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 3.200 |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |