Sign in to our new website!

Ductless Heat Pump Accessories

Sort by:
Show:
134 Products
Protects the Lineset & Cable From Damage and Shields the Drain Outlet From Dirt & Debris. Accommodates Vertical or Horizontal Condensate Discharge to Suit Highwall or Height Restri...
Call for Price
Call for Availability
Co Wide: 0
in Cart
14/4 Copper, THHN/THWN Conductors, 600V, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Moisture and Sunlight Resistant.
14/4 Copper, THHN/THWN Conductors, 600V, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 50 ft. Coil. Moisture and Sunlight Resistant.
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes Reservoir Se...
White Pipe, Pre-Insulated, UV Resistant, Includes Markings Every Foot, Diameter: 1/4" x 1/2", Length: 164 Feet.
White Pipe, Pre-Insulated, UV Resistant, Includes Markings Every Foot, Diameter: 3/8" x 1/2", Length: 164 Feet.
E Lite Plastic Equipment Pads, Size: 18" x 38", Thickness: 3". Used Mainly As A Base Pad For Ground Supported Equipment.
Mini Split Condensate Drain, Inside Diameter: 5/8", Length: 20 Feet, Cut Marks Every 3.28 Feet.
Air Conditioning Iron Brackets, Length: 30", Pre-Punched Holes For Easy Installation, Finish: Powder Coated Gray, Load Rating: 600 lbs Per Pair, Used For Hanging A/C Condensers And...
$187.92 EA
Usually ships in 2-4 days
Co Wide: 8
in Cart
White Pipe, Pre-Insulated, UV Resistant, Includes Markings Every Foot, Diameter: 1/4" x 1/2", Length: 50 Feet.
White Pipe, Pre-Insulated, UV Resistant, Includes Markings Every Foot, Diameter: 1/2" x 1/2", Length: 164 Feet.
UltraLite Lightweight Concrete Equipment Pads, Size: 16" x 36", Thickness: 3". Used To Support Air-Conditioning Compressor And Condensing Units.
UltraLite Lightweight Concrete Equipment Pads, Size: 16" x 36", Thickness: 2". Used To Support Air-Conditioning Compressor And Condensing Units.
Mounting Base of Mini-Split Condensing Units, Length: 17", Includes Mounting Bolts, Capacity: 900 Lbs Per Block
$50.79 EA
Usually ships in 2-4 days
Co Wide: 23
in Cart
Hef-T-Bracket (Type 2) Large - Used For Supporting Condensing Units. Includes: Cross Bar For Wall Attachment, (2) L-Shaped Brackets, Bolts, And Anti-Vibration Washers. Length: 21"...
$221.04 EA
Usually ships in 2-4 days
Co Wide: 4