To Our Valued Customers: COVID-19 Update

Speed Pot, Start/Stop & Fw/Rev Switches

Sort by:
Show:
26 Products
5K Ohm Linear Potentiometer with mounting hardware and front panel insulation. Wire Wound, Rated 5 watts with Excellent Linearity & Zero End Resistance. Used with All Models.
5K Ohm Linear Potentiometer with mounting hardware and front panel insulation. Conductive Plastic, Rated 1/3 Watt and is Fitted with a Nylon Shaft and Isolated Brass Mounting Bushi...
Large Black Knob with Silver Inserts. Dial Plates are 0.40" Aluminum with 3/8" mounting hole. Used with all Models. H: 2.25" W: 2.06".
Item # 0672605
Mfr: ABB
Potentiometer with two switches: Start/Stop and forward/reverse. Polarity is selected with DIP switches. No external power sources is needed for the potentiometer. This option can ...
Small Black Knob with Silver Inserts. Dial Plates are 0.40" Aluminum with 3/8" mounting hole. Used with all Models. H: 1.62" W: 1.50".
Multi-Speed Board – Provides discrete preset speeds which can be controlled from a PLC, SCR Variable Speed and Torque Control for PM and Shunt Motors
KBE 9510 REPLACEMENT SPEEDPOT REPLACEMENT SPEED POTENTIOMETER KIT FOR NEMA 4X CONTROLS