Eaton DT363FGK 100A, 3P, 600VAC/250VDC, HD Safety Switch, NEMA 1

DT363FGK

Item:

080785

Cat:

DT363FGK

Mfg:

UPC:

782113426402
(0) Write a review
$2,667.60 EA
1 available

Qty:

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 36.63", W: 11.94", D: 5.38".

Platt Cat:CUTDT363FGK
Platt Item:080785
Cat:DT363FGK
Mfg:Cutler-Hammer, Eaton, Westinghouse
UPC:782113426402
Category: 600 Volt - 3 Pole
Mounting:Surface
Amps:100
Volts AC:600
Volts DC:250
Poles:3
Material:Steel
IP/NEMA Rating:1
Phase:3
Type:Double Throw, Fused

Associated (9)

Neutral Kit, Used With 30 - 100 Amp Double Th...
Control Pole Kit. Used with 2 & 3 Pole Switc...
Auxiliary Contact Kit, 1NO - 1NC, Used With A...

Others Also Bought (14)

70 Amp Fuse, Rejection, Brand or Series Clas...
Residential Meter Stack Module, Ring Style Me...
0.6 Amp, Power Supply. SDP Series. 1-Phase. R...