To Our Valued Customers: COVID-19 Update

Marathon Special Products 1323570CH M-thn 1323570ch Power Distribution

You currently have this product in an open order View Order

Item:

0820879

Cat:

1323570CH

Mfr:

UPC:

784337132268
(0) Write a review
Sale 11.19 EA
Usually ships in 2-4 days
Company Wide: 8

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Marathon; Power Distribution Block; Wire Size: Line Side: (1) 2/0 - 14 Awg, Loadside: (4) 4 - 14 Awg; Amperage Rating: 175 Amp For Copper Wire, 135 Amp For Aluminum Wire; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductivity Aluminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Nickel Plated Steel And Tin Plated Aluminum; Connector Mounting Screw: Zinc Plated Steel; Hinged Cover: Glass Filled Polycar; Mounting: 7.500 X 35 Mm Din Rail Or Panel Mountable; Size: 2.550 In Length X 3 In Width X 2.570 In Heigth; Maximum Insulator Base Temperature: 125 Deg C Ul Rti; Flammabilityrating Of Insulator Base: Ul 94v-0; Accessories: End Bracket For Din Rail Mounting :msk35, Marker Strips, Din Rail (35 X 7.5 Mm, 2 M Long, Slotted): Mn35-2; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 3; Includes: Snap-on Hinged Cover

Platt Cat:MRT1323570CH
Platt Item:0820879
Cat:1323570CH
Mfr:Marathon Special Products
UPC:784337132268
Type:Distribution Block
  • For help with M-thn 1323570ch Power Distribution from Marathon Special Products
  • Also known as: 784337132268, MRT1323570CH, Marathon Special Products, 1323570CH, Distribution Blocks - Single Primary/Multiple Secondary, Distribution Blocks - Non-Insulated, Distribution & Terminal Blocks, Connectors, Crimps, Termination

Associated (0)

Substitutes (0)

Marathon Special Products 1323570CH M-thn 1323570ch Power Distribution
Product Reminder
Product:
1323570CH M-thn 1323570ch Power Distribution
Item # 0820879