To Our Valued Customers: COVID-19 Update

NSI Tork E103B 24 Hr Digital Timer DPST

You currently have this product in an open order View Order

Item:

0841082

Cat:

E103B

Mfr:

UPC:

786261824110
(0) Write a review
$246.49 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Tork 24 Hour 1 Channel DPST Digital Time Switch APPLICATIONS: Signs Air Conditioning Lighting Sump Pumps Ventilating Fans FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 12-277 VAC 50/60Hz OUTPUT DRY CONTACTS: DPST SCHEDULING: 20 ON/OFF set points repeat each day. Minimum Setting 1 minute. NO. OF CHANNELS: 1 Channel DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next regularly scheduled ON or OFF, automatic operation then resumes. CLOCK FORMAT: AM/PM. POWER OUTAGE BACKUP: Permanent schedule retention. Super-capacitor provides 4 days of real time backup. ENCLOSURE: Plastic Indoor/Outdoor NEMA 3R with lockable hasp. MANUFACTURER: Tork, UPC: 786261824110 CONTACT RATINGS: GENERAL PURPOSE: 24-277VAC. Rating NO: 40A INDUCTIVE: 120-277VAC. Rating NO: 40A BALLAST: 120VAC. Rating NO: 30A 208-277VAC. Rating NO: 20A TUNGSTEN: 120VAC. Rating NO: 15A PILOT DUTY: 120-277VAC. Rating NO: 720VA MOTOR LOAD: 120VAC. Rating NO: 1HP 208VAC. Rating NO: 1.5 HP 240-277VAC. Rating NO: 2HP RESISTIVE: 28VDC. Rating NO: 30A

Platt Cat:TRKE103B
Platt Item:0841082
Cat:E103B
UPC:786261824110
Category:
Amps:40
IP/NEMA Rating:3R
Range:24 hr
Type:DPST, Electronic
Volts AC Range:120, 208, 240, 277
  • For help with 24 Hr Digital Timer DPST from NSI Tork
  • Also known as: 786261824110, TRKE103B, NSI Tork, E103B, 24 Hour, Digital Time Switches, Timer Controls, Lighting, Lighting Controls, Tork, Polaris
  • Equivalent to:
    • Tork
    • E103B
    • 786261824110

Associated (0)

Substitutes (0)

NSI Tork E103B 24 Hr Digital Timer DPST
Product Reminder
Product:
E103B 24 Hr Digital Timer DPST
Item # 0841082