To Our Valued Customers: COVID-19 Update

NSI Tork DG180A 24 Hr Digital Cycle Timer

You currently have this product in an open order View Order

Item:

0128823

Cat:

DG180A

Mfr:

(0) Write a review
$416.51 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Tork 24 Hour 1 Channel DPDT Digital Time Switch with Skip-A-Day APPLICATIONS: Signaling Duty Cycle FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 12-277 VAC 50/60Hz OUTPUT DRY CONTACTS: DPDT NO. OF CHANNELS: 1 Channel SCHEDULING: 56 ON/OFF set points provide individual daily programs. Minimum Setting 1 minute. DUTY CYCLE: Two different ON/OFF patterns or signal durations may be programmed. The durations can be up to 23 hours, 59 minutes and 59 seconds in length. SKIP FUNCTION: Each channel can be set for ACTIVE/SKIP operations that alternate from 1-31 days. This becomes an effective way to cycle loads on varying days within the month. DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next regularly scheduled ON or OFF, automatic operation then resumes. CLOCK FORMAT: AM/PM or 24 hour. POWER OUTAGE BACKUP: Permanent schedule retention. Super-capacitor provides 4 days of real time backup. ENCLOSURE: Plastic Indoor/Outdoor NEMA 3R with lockable hasp. BRAND EQUIVALENT: Paragon EC11 UPC: 786261822062 CONTACT RATINGS: GENERAL PURPOSE: 24-277VAC. Rating NO: 40A NC: 10A BALLAST: 120VAC. Rating NO: 20A NC: 10A 277VAC. Rating NO: 20A NC: 10A TUNGSTEN: 120VAC. Rating NO: 15A PILOT DUTY: 120VAC. Rating NO: 720VA NC: 290VA 240VAC. Rating NO: 720VA NC: 290VA MOTOR LOAD: 120VAC. Rating NO: 1HP NC: 1/4HP 240VAC. Rating NO: 2 HP NC: 1/2HP RESISTIVE: 28VDC. Rating NO: 20A NC: 10A

Platt Cat:TRKDG180A
Platt Item:0128823
Cat:DG180A
UPC:Not Available
Category:
Mounting:Screw
Poles:2
Phase:1
  • For help with 24 Hr Digital Cycle Timer from NSI Tork
  • Also known as: TRKDG180A, NSI Tork, DG180A, 24 Hour, Digital Time Switches, Timer Controls, Lighting, Lighting Controls, Tork, Polaris

Associated (0)

Substitutes (0)

Others Also Bought (0)

NSI Tork DG180A 24 Hr Digital Cycle Timer
Product Reminder
Product:
DG180A 24 Hr Digital Cycle Timer
Item # 0128823